Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK
Mfr # 09260
Zoro # G802513828
original price:
$19.89
10% off
new price: $17.89
/pk 100, $0.18/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 1-1/4"
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09260
- Zoro # G802513828
- UPC # 738287092608
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/4" |
Thread Length | Full |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Slotted |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61492)
- ZORO SELECT Spring Pin, Sltd, 5/64x11/16in, 800lb, PK100 (U51428.007.0068)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63486)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (55014)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1-1/4" L, 410 Stainless Steel 50 PK (54465)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (53726)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- DEWALT 3/16in x 3-3/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12710)
- Midwest Fastener Anchor Screws