Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 07878
Zoro # G902513780
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 3 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07878
- Zoro # G902513780
- UPC # 738287078787
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 3/4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38130.080.0001)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0100)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33915)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09261)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1-1/4" L, 410 Stainless Steel 50 PK (54465)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (55025)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel 50 PK (54787)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK (07877)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (55018)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63481)
- Midwest Fastener Anchor Screws