Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 07875
Zoro # G602513738
product price: $31.35
/pk 100, $0.31/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Overall Length 3 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07875
- Zoro # G602513738
- UPC # 738287078756
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 3/4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length, 10 PK (U55050.050.0225)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/8" L, PK100 (U39350.015.0125)
- ECLIPSE TOOLS Small Draw Stud, 3/8", 24 x 3/4", 16, 3/8"-24 Thread to 3/4"-16 Thread, 4.5 (902-482-SDS)
- ZORO SELECT Spring Pin, Slotted, 10x140mm, PK10 (M39100.100.0140)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, 410 Stainless Steel 50 PK (54459)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 3 in L, Steel Blue Ruspert, 25 PK (55015)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (55025)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09267)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel White Ruspert, 100 PK (54474)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (55195)
- ZORO SELECT Concrete Screw, Pan, Steel Black Oxide, 10000 PK (06053PPB)
- Midwest Fastener Concrete Anchor Screws