Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel White Ruspert, 100 PK
Mfr # 09704
Zoro # G202513626
product price: $32.59
/pk 100, $0.33/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 3/16"
- Material Steel
- Finish White Ruspert
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09704
- Zoro # G202513626
- UPC # 738287097047
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 60 PK (62341)
- MIDWEST FASTENER 1/2"-13 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01151)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.016.0075)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51050.050.0175)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09702)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (07876)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (55197)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63481)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, 410 Stainless Steel 50 PK (54460)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54469)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 100 PK (FC42141C)
- Midwest Fastener Concrete Anchor Screws