Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK
Mfr # 54469
Zoro # G902513643
product price: $43.15
/pk 50, $0.86/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Material 410 Stainless Steel
- Thread Length Partial
- Type Masonry Screw
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54469
- Zoro # G902513643
- UPC # 738287544695
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | 410 Stainless Steel |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ITW SHAKEPROOF Clevis Pin 1/2 x 1-1/4 LCS ZC (CLPZ-0500-1250/B)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (1420ADH)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1-1/4" L, 410 Stainless Steel 50 PK (54465)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54565)
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (55020)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel 50 PK (54566)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (55195)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK (LDT-3454)
- Midwest Fastener Concrete Anchor Screws