Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 10 PK
Mfr # 63491
Zoro # G202513732
product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 2 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63491
- Zoro # G202513732
- UPC # 738287634914
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain Iron, 1/2 in Head Ht, 1/2 in Lg, 25 PK (1-1CG-10-M7-)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40453)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-MACH)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (51788)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1-1/4" L, 410 Stainless Steel 50 PK (54465)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63501)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09261)
- L.H. DOTTIE Concrete Screw, 1/4" Dia., Hex, 1-3/4 in L, Carbon Steel Blue Xylan, 100 PK (14H134)
- Midwest Fastener Anchor Screws