Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 12 PK
Mfr # 63488
Zoro # G202513770
product price: $5.15
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 2 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63488
- Zoro # G202513770
- UPC # 738287634884
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Drill Size | 5/32" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., 1.003 in L, 18-8 Stainless Steel Body (IBI-67-GL)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK (931682)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.087.0225)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51041.037.0075)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09267)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (09281)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK (55024)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel 50 PK (54561)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63501)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54466)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- Midwest Fastener Concrete Anchor Screws