Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK
Mfr # 54466
Zoro # G202513640
original price:
$36.26
22% off
new price: $27.95
/pk 50, $0.56/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Material 410 Stainless Steel
- Type Masonry Screw
- Thread Length Full
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54466
- Zoro # G202513640
- UPC # 738287544664
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | 410 Stainless Steel |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N04100.056.0300)
- ZORO SELECT Ring Pin, Detent, 1/2x4 In, PK5 (30-51)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1in, PK50 (U39130.018.0100)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0037)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel 50 PK (54561)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54469)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel White Ruspert, 100 PK (09707)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (54473)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63507)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 4 in L, 18-8 Stainless Steel Plain, 500 PK (0864APF188)
- Midwest Fastener Anchor Screws