Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 12 PK
Mfr # 63486
Zoro # G402513679
product price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 3/16"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63486
- Zoro # G402513679
- UPC # 738287634860
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/4 in |
Thread Length | Full |
Drill Size | 5/32" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04180.075.0002)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 30 PK (39563)
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (09273)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, 410 Stainless Steel 50 PK (54785)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (09284)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09706)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (51788)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (55011)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 2 3/4 in L, Steel Blue Ruspert, 50 PK (52452)
- Midwest Fastener Concrete Anchor Screws