Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel 50 PK
Mfr # 54789
Zoro # G102513696
product price: $54.39
/pk 50, $1.09/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 4 in
- Material 410 Stainless Steel
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54789
- Zoro # G102513696
- UPC # 738287547894
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | 410 Stainless Steel |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69868)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 25 PK (P3400SP)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02591)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M6-CR)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (51787)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Pan, 2 3/4 in L, Steel White Ruspert, 100 PK (53733)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (09281)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54565)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3140T25)
- Midwest Fastener Concrete Anchor Screws