Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 10 PK
Mfr # 63505
Zoro # G802513606
product price: $6.95
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Overall Length 3 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63505
- Zoro # G802513606
- UPC # 738287635058
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Slotted |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07963)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17755)
- SENCO Collated Finishing Nail, 1-3/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001004)
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (5828)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63502)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Silver Ruspert, 100 PK (51785)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (54475)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (09269)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63501)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09702)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- Midwest Fastener Concrete Anchor Screws