Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel White Ruspert, 100 PK
Mfr # 53728
Zoro # G102513665
product price: $32.59
/pk 100, $0.33/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 2 3/4 in
- Material Steel
- Finish White Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53728
- Zoro # G102513665
- UPC # 738287537284
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Drill Size | 3/16" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04160.043.0125)
- ZORO SELECT Binding Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1508)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M16C45KCS)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DML1)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63481)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (09281)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel 50 PK (54789)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Silver Ruspert, 100 PK (51786)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63501)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- Midwest Fastener Anchor Screws