Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel 50 PK
Mfr # 54787
Zoro # G902513827
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 2 3/4 in
- Material 410 Stainless Steel
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54787
- Zoro # G902513827
- UPC # 738287547870
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | 410 Stainless Steel |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-18 (3552-1/4K)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (M01300.080.0001)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 5 PK (03724)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 in, Steel, Zinc Plated, 5 PK (63522)
- MIDWEST FASTENER Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK (55024)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK (54786)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63507)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel White Ruspert, 100 PK (09707)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (09269)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54469)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51233)
- Midwest Fastener Anchor Screws