Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK
Mfr # 53726
Zoro # G302513830
product price: $26.19
/pk 100, $0.26/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 1 3/4 in
- Material Steel
- Finish White Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53726
- Zoro # G302513830
- UPC # 738287537260
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Thread Length | Full |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0807)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (77584)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Plain 300 Stainless Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DSS-0203-100)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, 410 Stainless Steel 50 PK (54459)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel 50 PK (54561)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK (07877)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24555CT25)
- Midwest Fastener Anchor Screws