Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK
Mfr # 54476
Zoro # G102513580
product price: $28.19
/pk 100, $0.28/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 1-1/4"
- Material Steel
- Finish White Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54476
- Zoro # G102513580
- UPC # 738287544763
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Terminals Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-18N)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK (WWG-35238)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 4 PK (71645)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.100.0100)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09267)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, 410 Stainless Steel 50 PK (54785)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1-1/4" L, 410 Stainless Steel 50 PK (54465)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Blue Ruspert, 50 PK (55012)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12724)
- Midwest Fastener Anchor Screws