Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK
Mfr # 63501
Zoro # G902513544
product price: $5.29
/pk 12, $0.44/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63501
- Zoro # G902513544
- UPC # 738287635010
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 1/4 in |
Thread Length | Full |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Slotted |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK (50261)
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1167253)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel (A2300120048F)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (53726)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63502)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Silver Ruspert, 100 PK (51785)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel 50 PK (54789)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63507)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54466)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel 100 PK (P4125)
- Midwest Fastener Concrete Anchor Screws