Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel White Ruspert, 100 PK
Mfr # 09708
Zoro # G802513705
product price: $43.99
/pk 100, $0.44/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 3 1/4 in
- Material Steel
- Finish White Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09708
- Zoro # G802513705
- UPC # 738287097085
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5 in L, Steel Blue Ruspert, 100 PK (07877)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (54473)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (55011)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09261)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Pan, 2 3/4 in L, Steel White Ruspert, 100 PK (53733)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK (54786)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (08864)
- Midwest Fastener Concrete Anchor Screws