Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 09283
Zoro # G102513832
product price: $40.49
/pk 100, $0.40/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 3 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09283
- Zoro # G102513832
- UPC # 738287092837
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Zinc Plated (A04301200FXZ)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.453 in L, Steel Body, 1000 PK (SD45BS)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09706)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (54564)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54469)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Pan, 2 3/4 in L, Steel White Ruspert, 100 PK (53733)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Blue Ruspert, 50 PK (55012)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (55018)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1-3/4" L, Steel Blue Climaseal, 100 PK (3171407V2)
- Midwest Fastener Anchor Screws