Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK
Mfr # 54564
Zoro # G302513632
product price: $50.85
/pk 50, $1.02/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Masonry
- Material 410 Stainless Steel
- Thread Length Partial
- Type Masonry Screw
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54564
- Zoro # G302513632
- UPC # 738287545647
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | 410 Stainless Steel |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (189755)
- FOREVERBOLT Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, NL-19, 18 mm Ht, 10 PK (FBFHNM12P10)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (7A-B7MACH)
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK (FBFTSCAPS103238P100)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel 50 PK (54561)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54565)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (54472)
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (55014)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54466)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF325)
- Midwest Fastener Concrete Anchor Screws