Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK
Mfr # 09706
Zoro # G402513631
product price: $30.59
/pk 100, $0.31/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 2 1/4 in
- Material Steel
- Finish White Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09706
- Zoro # G402513631
- UPC # 738287097061
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | White Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (70325)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0075)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.031.2400)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63486)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel 50 PK (54787)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54469)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Silver Ruspert, 100 PK (51786)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK (54786)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- Midwest Fastener Anchor Screws