Shop All Concrete Anchor Screws
Midwest Fastener
Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel 50 PK
Mfr # 54561
Zoro # G402513662
product price: $17.99
/pk 50, $0.36/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Masonry
- Material 410 Stainless Steel
- Type Masonry Screw
- Thread Length Full
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54561
- Zoro # G402513662
- UPC # 738287545616
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 1/4 in |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | 410 Stainless Steel |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA705T)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/4, PK100 (U07891.025.0025)
- ZORO SELECT Hex Nut, 7/16"-20, Stainless Steel, Not Graded, Plain, 3/8 in Ht, 500 PK (44NF188)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (54562)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1-1/4" L, 410 Stainless Steel 50 PK (54465)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (54472)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63486)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel 50 PK (54566)
- DEWALT Screw-Bolt+ Concrete Screw, 5 in L, Steel Galvanized, 50 PK (PFM1461300)
- Midwest Fastener Concrete Anchor Screws