Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK
Mfr # 61768
Zoro # G402521032
product price: $5.59
/pk 75, $0.07/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61768
- Zoro # G402521032
- UPC # 738287617689
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Diameter | #8 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 11/32 Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK (20FA-616)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/2in, PK5 (U51431.037.0350)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (45967)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M18-1.50, 6 Inserts (38188)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61448)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK (60672)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 10 PK (63192)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 15 PK (60565)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK (74565)
- MIDWEST FASTENER Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 30 PK (66952)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 5 PK (U08160.150.0002)
- Midwest Fastener Hex Nuts