Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK
Mfr # 77708
Zoro # G802523292
product price: $5.19
/pk 60, $0.09/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77708
- Zoro # G802523292
- UPC # 738287777086
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Diameter | #8 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 11/32 Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KFC)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- ARROW FASTENER Common Nail, 5/8 in L, Steel, Galvanized Finish, 23 ga (23G15-1K)
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 8 PK (31012)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 25 PK (77095)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK (03738)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Zinc Plated (03676)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 20 PK (69123)
- Midwest Fastener Hex Nuts