Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #8-32, Brass, 100 PK
Mfr # 03763
Zoro # G402518490
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Brass
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03763
- Zoro # G402518490
- UPC # 738287037630
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Diameter | #8 |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 11/32" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37687)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 10mm, PK100 (M07850.040.0010)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 5 PK (U01200.050.0900)
- X1 TOOLS 5/32 x 1-1/2 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1140x60)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 75 PK (63607)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 25 PK (932225)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Plain, 12 PK (60678)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- MIDWEST FASTENER Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, 30 PK (63802)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Plain, 0.365 to 0.385 in Ht, 700 PK (4310NFP)
- Midwest Fastener Hex Nuts