Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 63588
Zoro # G802521069
product price: $6.95
/pk 100, $0.07/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63588
- Zoro # G802521069
- UPC # 738287635881
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Diameter | #6 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/64" |
Driver Type | 5/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4, PK100 (U08305.025.0125)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 360 PK (21401)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.115-0.185 P.O (EFUC-D27091-014-4/B)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (61468)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (62008)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 25 PK (03695)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33363)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Plain, 6 PK (60676)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Silicon Bronze, 6 PK (39966)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 100 PK (05272)
- Midwest Fastener Hex Nuts