Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 61988
Zoro # G902521747
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61988
- Zoro # G902521747
- UPC # 738287619881
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Diameter | #6 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/64" |
Driver Type | 5/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.005", Pk20 (MSD005-20)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (1006MP1188B)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005)
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0008)
- MIDWEST FASTENER Machine Screw Nut, #0-80, Steel, Zinc Plated, 50 PK (930459)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 100 PK (03762)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 100 PK (03765)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK (77708)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 10 PK (03722)
- ZORO SELECT Hex Nut, M3.5-0.60, Steel, Class 6, Zinc Plated, 2.80 mm Ht, 100 PK (HN46003500-100P1)
- Midwest Fastener Hex Nuts