Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #6-32, Brass, 90 PK
Mfr # 62018
Zoro # G102523244
product price: $13.49
/pk 90, $0.15/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Brass
- System of Measurement Inch
- Thread Type Metric Coarse
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62018
- Zoro # G102523244
- UPC # 738287620184
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Diameter | #6 |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CN285)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- MIDWEST FASTENER #8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32922)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x100)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Chrome Plated, 40 PK (61524)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Galvanized (05618)
- MIDWEST FASTENER Hex Nut, #10-32, Zinc Plated (03751)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (N01330.050.0002)
- Midwest Fastener Hex Nuts