Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #6-32, Brass, 75 PK
Mfr # 68326
Zoro # G402519862
product price: $13.75
/pk 75, $0.18/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Brass
- System of Measurement Inch
- Thread Type Metric Coarse
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68326
- Zoro # G402519862
- UPC # 738287683264
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Diameter | #6 |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0300)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK (WWG-37008)
- HILLMAN 100Pk1/4X1-1/4Od Washer (830612)
- ZORO SELECT Hex Nut, 2"-4, Steel, Grade 2, Black Oxide, 1-31/32 in Ht, 2 PK (HXNTG2R24)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Black Chrome, 3 PK (34117)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62158)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Stainless Steel (05271)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 60 PK (77707)
- TE-CO Heavy Hex Nut, 1/4"-20, Alloy Steel, Grade 2, Black Oxide, 15/64 in Ht, 10 PK (42101)
- Midwest Fastener Hex Nuts