Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #6-32, Brass, 48 PK
Mfr # 61581
Zoro # G602519457
product price: $7.39
/pk 48, $0.15/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Brass
- System of Measurement Inch
- Thread Type Metric Coarse
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61581
- Zoro # G602519457
- UPC # 738287615814
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Diameter | #6 |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M24, 50 mm ID, Steel, Zinc Plated (580-M24-ST)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg, 5 PK (4050-SL)
- ZORO SELECT Solid Rivet, Universal Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0303-EA-250)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51212)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Brass, 100 PK (03764)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932231)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK (63062)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Plain, 4 PK (60673)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 100 PK (05617)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade DH, Black Oxide, 1-7/32 in Ht, 30 PK (B04026.125.0001)
- Midwest Fastener Hex Nuts