Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #5-40, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03747
Zoro # G502518253
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #5-40
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03747
- Zoro # G502518253
- UPC # 738287037470
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #5-40 |
Diameter | #5 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/64" |
Driver Type | 5/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, Pln, PK5 (U39100.043.0300)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0062)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXR)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK (68021)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- MIDWEST FASTENER Hex Nut, M2-0.4, Steel, Class 8, Zinc Plated, 30 PK (66946)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (68321)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK (03752)
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04180.300.0150)
- Midwest Fastener Hex Nuts