Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK
Mfr # 77432
Zoro # G102521301
product price: $12.59
/pk 150, $0.08/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #4-40
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77432
- Zoro # G102521301
- UPC # 738287774320
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #4-40 |
Diameter | #4 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/32" |
Driver Type | 1/4" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.062.0350)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C10)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 3/4 in L, 50 PK (822550G)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Plain, 6 PK (60674)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 25 PK (05619)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 40 PK (34611)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 15 PK (03698)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03732)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33374)
- Midwest Fastener Hex Nuts