Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #4-40, Brass, 96 PK
Mfr # 62158
Zoro # G402519121
product price: $14.89
/pk 96, $0.16/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Brass
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62158
- Zoro # G402519121
- UPC # 738287621587
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #4-40 |
Diameter | #4 |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/32" |
Driver Type | 1/4" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 10 PK (74385)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51596)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 12 in L (U04100.125.1200)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77711)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 25 PK (73646)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 5 PK (54167)
- MIDWEST FASTENER Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68061)
- MIDWEST FASTENER Machine Screw Nut, #12-24, Brass, 20 PK (68331)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- Midwest Fastener Hex Nuts