Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK
Mfr # 77388
Zoro # G802521267
product price: $5.65
/pk 30, $0.19/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Hex Width 0.551 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77388
- Zoro # G802521267
- UPC # 738287773880
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 0.551 in |
Diameter | 3/8" |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/4" |
Driver Type | 9/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 31.32 mm L, Steel (BTI-CPB2-610-12.7/B1)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 25 PK (H4275SP)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Black Steel Pan Head Phillips Drive, 8 PK (79427)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79354)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 10 PK (73652)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (61458)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Brass, Not Graded, 8 PK (68335)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK (05275)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK (68336)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11061.037.0001)
- Midwest Fastener Hex Nuts