Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03755
Zoro # G202518485
product price: $11.85
/pk 100, $0.12/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03755
- Zoro # G202518485
- UPC # 738287037555
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/4" |
Driver Type | 9/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0150)
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04100.062.0200)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK (5690PK)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 10 PK (63045)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- MIDWEST FASTENER Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 3 PK (54169)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 25 PK (31081)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Zinc Yellow, 4 PK (60666)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03733)
- HILLMAN SAE GR.5 FIN NUT 1/4-28 (160550)
- Midwest Fastener Hex Nuts