Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #3-48, Steel, Zinc Plated, 50 PK
Mfr # 930479
Zoro # G802520512
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #3-48
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930479
- Zoro # G802520512
- UPC # 719199304799
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #3-48 |
Diameter | #3 |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M51420.300.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK (M01320.030.0001)
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7128-SS)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK (06818)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 60 PK (77707)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 12 PK (932227)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (63813)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK (60672)
- MIDWEST FASTENER Machine Screw Hex Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03750)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 400 PK (HNI50620-400T)
- Midwest Fastener Hex Nuts