Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #2-56, Brass, 100 PK
Mfr # 03760
Zoro # G902518440
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Material Brass
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 0.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03760
- Zoro # G902518440
- UPC # 738287037609
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #2-56 |
Diameter | #2 |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 0.2" |
Driver Type | 3/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U08200.037.0125)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0020240316ZYD)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1024-130-100)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK (68336)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 15 PK (73648)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 20 PK (69102)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3 PK (63051)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Grade 5, Chrome Plated, 10 PK (74287)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 7/8 in Ht (U11071.150.0001)
- Midwest Fastener Hex Nuts