Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, 1/4"-20, Brass, 36 PK
Mfr # 61584
Zoro # G102519797
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Brass
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61584
- Zoro # G102519797
- UPC # 738287615845
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 3/16" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 120 PK (21536)
- MIDWEST FASTENER #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61424)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0150)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (901032-11)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Zinc Yellow, 4 PK (60666)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 25 PK (03695)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 50 PK (03673)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 100 PK (05617)
- Midwest Fastener Hex Nuts