Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 50 PK
Mfr # 61208
Zoro # G202521201
product price: $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61208
- Zoro # G202521201
- UPC # 738287612080
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #12-24 |
Diameter | #12 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 5/32" |
Driver Type | 7/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA13)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (A2010200300)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.019.0250)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK (60665)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK (73965)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 15 PK (03698)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK (74565)
- ZORO SELECT Hex Nut, 1/2"-13, Stainless Steel, Not Graded, Plain, 0.579 to 0.609 in Ht, 200 PK (50NS316)
- Midwest Fastener Hex Nuts