Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #12-24, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03752
Zoro # G602518528
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03752
- Zoro # G602518528
- UPC # 738287037524
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #12-24 |
Diameter | #12 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 5/32" |
Driver Type | 7/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- ZORO SELECT M4-0.70 x 80 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD040800-025P1)
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- KLEER Cortex No. 7 x 2.75 in. Hex Head Steel Trim Screw - 750 Per Box (5006279)
- MIDWEST FASTENER Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68041)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (61238)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 25 PK (68332)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 30 PK (73642)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 25 PK (03718)
- ZORO SELECT Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE30)
- Midwest Fastener Hex Nuts