Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK
Mfr # 77512
Zoro # G202521867
product price: $5.25
/pk 60, $0.09/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77512
- Zoro # G202521867
- UPC # 738287775129
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Diameter | #10 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 1-9/32" |
Driver Type | 3/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK (1016HTP188)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (A0020320500Z)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.100.0030)
- ZORO SELECT Spring Pin, Slot, 3/16 x 1 L, Pk100 (5BY42)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK (31007)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61748)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 48 PK (61581)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 25 PK (73646)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03672)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 50 PK (03673)
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (HNX4802000-020P2)
- Midwest Fastener Hex Nuts