Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK
Mfr # 61428
Zoro # G802522622
product price: $4.59
/pk 60, $0.08/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61428
- Zoro # G802522622
- UPC # 738287614282
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Diameter | #10 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 1-9/32" |
Driver Type | 3/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 13In Plusnut And Extra-Long Rivet Nut Setter Kit (1450)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.056.0250)
- MOTORMITE RIVET GUNS-BLIND-3/32 IN-3/16 IN (47999)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 10 PK (U07001.050.0200)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 30 PK (60906)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 10, Plain, 12 PK (73968)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 30 PK (69101)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 3/16 in Ht, 50 PK (U11071.031.0001)
- Midwest Fastener Hex Nuts