Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #10-32, Brass, 100 PK
Mfr # 03765
Zoro # G602518672
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- System of Measurement Inch
- Thread Type Metric Fine
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03765
- Zoro # G602518672
- UPC # 738287037654
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Diameter | #10 |
Details
Item | Machine Screw Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht (9078049)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.200.0110)
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W (ZSNDF-174)
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.006.0001)
- MIDWEST FASTENER Hex Nut, #14, Nylon, 10 PK (31437)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK (77708)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 15 PK (62612)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61748)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 30 PK (60906)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Black Oxide, 29/64 in Ht, 10 PK (U11070.075.0001)
- Midwest Fastener Hex Nuts