Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK
Mfr # 77312
Zoro # G402521247
product price: $6.19
/pk 60, $0.10/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77312
- Zoro # G402521247
- UPC # 738287773125
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1-9/32" |
Driver Type | 3/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Sheet Metal Screw, #8 x 1/2 in, Plain Steel Hex Head External Hex Drive, 1000 PK (HW8X1/2ZT)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1024-225)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 50 mm L (930542)
- PRIME-LINE Hex Lag Screw 1/2in X 4-1/2in A307 Grade A Zinc Plated Steel 25PK (9056997)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Zinc Plated (03677)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (77388)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05270)
- L.H. DOTTIE Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK (HNS38)
- Midwest Fastener Hex Nuts