Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK
Mfr # 61488
Zoro # G402519237
product price: $5.19
/pk 60, $0.09/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61488
- Zoro # G402519237
- UPC # 738287614886
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Machine Screw Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1-9/32" |
Driver Type | 3/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0050)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.011.0037)
- ZORO SELECT Clevis Pin, Zinc, 0.375x3 1/2 L, PK10 (WWG-CLPZ-198)
- MIDWEST FASTENER Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68041)
- MIDWEST FASTENER Hex Nut, M16-2, Stainless Steel, Not Graded, 25 PK (55125)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK (06829)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 20 PK (73647)
- MIDWEST FASTENER Hex Nut, M18-1.50, Steel, Class 10, Plain, 6 PK (932368)
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 8 PK (31012)
- Midwest Fastener Hex Nuts