Shop All Hex Nuts
Midwest Fastener
Machine Screw Nut, #0-80, Steel, Zinc Plated, 50 PK
Mfr # 930459
Zoro # G802520451
product price: $6.59
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #0-80
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930459
- Zoro # G802520451
- UPC # 719199304591
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #0-80 |
Diameter | #0 |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- TE-CO Coupling Nut, 1"-8, Steel, Grade 5, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (41509)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 50 PK (U51030.031.0175)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/8", Stainless Steel, 316, Hex Socket Drive , 100PK (921788-100)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 20 PK (05620)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 35 PK (35422)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK (35423)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 10 PK (03721)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 50 PK (03694)
- MIDWEST FASTENER Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05265)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (N01100.025.0001)
- Midwest Fastener Hex Nuts