Shop All Hex Nuts
Midwest Fastener
Machine Screw Hex Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03750
Zoro # G402518575
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03750
- Zoro # G402518575
- UPC # 738287037500
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Machine Screw Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1-9/32" |
Driver Type | 3/8" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 10 PK (33922)
- HILLMAN Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized (810512)
- SENCO 2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA21EPBN)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09095)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 100 PK (05615)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK (60665)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 20 PK (73647)
- MIDWEST FASTENER Hex Nut, M4-0.7, Stainless Steel, Not Graded, 100 PK (55118)
- MIDWEST FASTENER Hex Nut, M5-0.8, Stainless Steel, Not Graded, 40 PK (69623)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04180.087.0002)
- Midwest Fastener Hex Nuts