Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK
Mfr # 62632
Zoro # G802526149
original price:
$5.99
5% off
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Length 2 in
- Square 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62632
- Zoro # G802526149
- UPC # 738287626322
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 2 in |
Diameter 2 | 5/16" |
Diameter 1 | 5/16" |
Length 1 | 2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 5/16 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive (42469)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (A2010200300)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-218-G1000)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK (34287)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK (62625)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK (32368)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/4 in Sq, 5 PK (36406)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/2 in Sq (WWG-0500-3000GB)
- Midwest Fastener Machine Keys