Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 3/8 in Sq, 4 PK
Mfr # 62634
Zoro # G402526112
product price: $7.19
/pk 4, $1.80/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Length 2 in
- Square 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62634
- Zoro # G402526112
- UPC # 738287626346
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 2 in |
Diameter 2 | 3/8" |
Diameter 1 | 3/8" |
Length 1 | 2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 3/8 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG360375037512)
- FOREVERBOLT Nylon Insert Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 50 PK (FB3LN3816P50)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37420.062.0001)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK (62625)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 5/32 in Sq, 10 PK (62623)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK (32368)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 1/4 in Sq, 10 PK (WWG-30013)
- Midwest Fastener Machine Keys