Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK
Mfr # 62638
Zoro # G402526129
product price: $7.89
/pk 3, $2.63/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62638
- Zoro # G402526129
- UPC # 738287626384
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 2 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/2" |
Length 1 | 2" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/2 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Snap, 5/16 in Pin Dia, 2-3/4 in Shank Lg, Stainless Steel, Plain Finish (U39682.031.0225)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (3003120312-36)
- ZORO SELECT Set Screw, M5 x 0.80mm, 10mm L, PK100 (M51250.050.0010)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (54360)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/2 in Sq, 3 PK (62637)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/8 in Sq, 10 PK (62622)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 5/32 in Sq, 10 PK (62623)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 5 mm Sq, 12 PK (32384)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK (62633)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/4 in Sq (WWG-0250-3500GB)
- Midwest Fastener Machine Keys