Shop All Machine Keys
Midwest Fastener
Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 1/4 in Sq, 6 PK
Mfr # 62627
Zoro # G902526131
product price: $4.99
/pk 6, $0.83/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Square 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62627
- Zoro # G902526131
- UPC # 738287626278
- Country of Origin India
- Category Machine Keys
Dimensions
Length | 1 in |
Diameter 2 | 1/4" |
Diameter 1 | 1/4" |
Length 1 | 1" |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Machine Key |
End Type | Square |
Square | 1/4 in |
Material | Steel |
Finish | Zinc |
Shape | Square |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.019.0150)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 5 PK (U04104.062.0950)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- MIDWEST FASTENER 32 (Coarse), 5/8" Brl Lg, Aluminum 20 PK (62368)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/8 in Sq, 6 PK (62633)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/2 in Sq, 3 PK (62637)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 5/16 in Sq, 3 PK (34282)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 1/2 in Sq, 3 PK (36415)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 3/16 in Sq, 6 PK (36404)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 1/2 in Sq, 3 PK (62638)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/4 in Sq (WWG-0250-3000GB)
- Midwest Fastener Machine Keys